INSULATED SLOTTED SCREWDRIVER, 5/32 IN TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
INSULATED SLOTTED SCREWDRIVER, 5/32 IN TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 8¼ inches and is insulated. The plastic handle is 4¼ inches long and is red. It meets the standards for ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201. In addition, it is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
Technical Specs
Item Screwdriver
Grip Style Moulded
Shank Diameter 0.24 in
Tip Size 5/32 in
Corrosion Resistant Corrosion-Resistant
For Fastener Size 4 mm
Handle Length 4 1/4 in
Insulated Insulated
Non-Magnetic Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Black Oxide
Shank Shape Round
Standards ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Tip Finish Black Oxide
Overall Length 8 1/4 in
Screwdriver Style Insulated Slotted
Shank Length 4 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Red
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Shank Coating Black Oxide
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Keystone
Tether Ready Not Tether Ready
Country of Origin Germany
(subject to change)
Alternate Products
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.53
/ each