!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 14 3/4 IN OVERALL L, 10 IN SHANK L

INSULATED SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 14 3/4 IN OVERALL L, 10 IN SHANK L

GREENLEE

INSULATED SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 14 3/4 IN OVERALL L, 10 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 14 3/4 IN OVERALL L, 10 IN SHANK L

INSULATED SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 14 3/4 IN OVERALL L, 10 IN SHANK L

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L604
  • Mfr. Model # 0153-17-INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 382
  • Shipping Weight 0.63 lbs

Product Details

This screwdriver has a length of 14¾ inches and is insulated. The plastic handle is 4⅞ inch long, is black. It meets the standards for ASTM, IEC. In addition, it has a SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Length10 in
  • Tip StyleSlotted
  • ESD SafeNot ESD Safe
  • Handle ColourBlack
  • Handle MaterialPlastic
  • Magnetized TipNot Magnetized Tip
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank MaterialAlloy Steel
  • Slotted Screwdriver Tip ShapeCabinet
  • Tether ReadyNot Tether Ready
  • Overall Length 14 3/4 in
  • Screwdriver Style Insulated Slotted
  • Tip Size 3/8 in
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size 3/8 in
  • Handle Length 4 7/8 in
  • Insulated Insulated
  • Measurement Type SAE
  • Non-Sparking Not Non-Sparking
  • Shank Coating Insulated
  • Shank Shape Round
  • Standards ASTM, IEC
  • Tip Finish Black Oxide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list