INSULATED SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 6 3/4 IN OVERALL L, 4 IN SHANK L
INSULATED SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 6 3/4 IN OVERALL L, 4 IN SHANK L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 6¾ inches and is insulated, plus it has a plastic handle. It meets the standards for IEC-60900. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is insulated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Technical Specs
Item Screwdriver
Grip Style Ergonomic
Shank Length 4 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Shank Coating Insulated
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Cabinet
Tether Ready Not Tether Ready
Overall Length 6 3/4 in
Screwdriver Style Insulated Slotted
Tip Size 1/8 in
Corrosion Resistant Not Corrosion-Resistant
For Fastener Size 1/8 in
Insulated Insulated
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Insulated
Shank Shape Round
Standards IEC-60900
Tip Finish Black Oxide
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.80
/ each
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.04
/ each
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.85
/ each