INSULATED SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 10 1/2 IN OVERALL L, 6 IN SHANK L
INSULATED SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 10 1/2 IN OVERALL L, 6 IN SHANK L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver has a length of 10½ inches and is insulated, plus it has a plastic handle. It meets the standards for GS VDE. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is insulated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
Technical Specs
Item Screwdriver
Grip Style Moulded
Shank Length 6 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Insulated
Shank Shape Round
Standards GS VDE
Tip Finish Black Oxide
Overall Length 10 1/2 in
Screwdriver Style Insulated Slotted
Tip Size 1/4 in
Corrosion Resistant Corrosion-Resistant
For Fastener Size 1/4 in
Insulated Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Insulated
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Cabinet
Tether Ready Not Tether Ready
Country of Origin Taiwan
(subject to change)
Alternate Products
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.52
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.05
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.22
/ EACH
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.91
/ EACH