INSULATED SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
INSULATED SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver has a length of 8¼ inches and is insulated. The plastic handle is 4 5/16 inch long, is black. It meets the standards for ASTM, IEC. In addition, it has a SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Technical Specs
Item Screwdriver
Grip Style Ergonomic
Shank Length 4 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Black
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Cabinet
Tether Ready Not Tether Ready
Overall Length 8 1/4 in
Screwdriver Style Insulated Slotted
Tip Size 1/4 in
Corrosion Resistant Not Corrosion-Resistant
For Fastener Size 1/4 in
Handle Length 4 5/16 in
Insulated Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Insulated
Shank Shape Round
Standards ASTM, IEC
Tip Finish Black Oxide
Country of Origin Taiwan
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.48
/ EACH
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.53
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.30
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.19
/ EACH