!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEY LOCKING THREAD INSERT, HEAVY WALL, 4 KEYS, ¾"-10 INT THREAD, 1⅛"-12 EXT THREAD, STEEL

KEY LOCKING THREAD INSERT, HEAVY WALL, 4 KEYS, ¾"-10 INT THREAD, 1⅛"-12 EXT THREAD, STEEL

LOKSERT

KEY LOCKING THREAD INSERT, HEAVY WALL, 4 KEYS, ¾"-10 INT THREAD, 1⅛"-12 EXT THREAD, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY LOCKING THREAD INSERT, HEAVY WALL, 4 KEYS, ¾"-10 INT THREAD, 1⅛"-12 EXT THREAD, STEEL

KEY LOCKING THREAD INSERT, HEAVY WALL, 4 KEYS, ¾"-10 INT THREAD, 1⅛"-12 EXT THREAD, STEEL

LOKSERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXC73122
  • Mfr. Model # 3632-3/4HD
  • UNSPSC # 31162802
  • CATALOGUE PAGE # 1142
  • Shipping Weight 0.16 lbs

Product Details

This key locking thread insert is made of C1215 steel and has a black phosphate finish. In addition, it prevents rotational spinout from vibration or torque, positive mechanical lock, locking keys to hold in place. This key locking thread insert is designed for use with metal.

Technical Specs

  • ItemKey Locking Thread Insert
  • Insert Diameter1 1/8 in
  • Internal Thread Size3/4"-10
  • External Thread Size1 1/8"-12
  • Thread DirectionRight Hand
  • MaterialSteel
  • Wall TypeHeavy Wall
  • Compatible MaterialMetal
  • Drill Bit Size1 1/16 in
  • Maximum Hole Diameter1.0625 in
  • FeaturesPrevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
  • System of Measurement Inch
  • Overall Length 1 1/8 in
  • Internal Thread Fit 3B
  • External Thread Fit 2A
  • Thread Type Coarse
  • Finish Black Phosphate
  • Number of Locking Keys 4
  • Compatible Tap Size 1 1/8"-12
  • Minimum Installation Depth 1 5/16 in
  • Material Grade/Class C1215
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list