High speed steel ground thread taper machine screw hand tap.Versatile for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
Technical Specs
ItemHand Tap
Thread StandardUNF, UNJF
Tap MaterialHigh Speed Steel
Thread Length2 9/16 in
75% Thread Drill Size1.0438 in
Thread DirectionRight Hand
Tap Shank StandardANSI 302
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
Primary Material Application ISO CodeN
Shank Dia.0.896 in
Shank Type - MachiningStraight
Square Size0.6720 in
Tap GroupingTap
Threads per Inch12 TPI
Thread Size1 1/8"-12
Tap ChamferPlug
Tap FinishBright (Uncoated)
Overall Length5 7/16 in
Thread LimitH4
Number of Flutes4
65% Thread Drill Size1.0546 in
Extended NeckNo
Primary Material ApplicationAluminum, Brass, Bronze, Copper