!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, 9 PIECES, INSULATED, 7 IN TO 13 IN L

SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, 9 PIECES, INSULATED, 7 IN TO 13 IN L

IDEAL

SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, 9 PIECES, INSULATED, 7 IN TO 13 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, 9 PIECES, INSULATED, 7 IN TO 13 IN L

SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, 9 PIECES, INSULATED, 7 IN TO 13 IN L

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46W414
  • Mfr. Model # 35-9103
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.61 lbs

Product Details

This screwdriver set has a length of 7 inch to 13 inches and is insulated. The acetate, vinyl grip handle is long. It meets the standards for ASTM F1505-01, IEC 60 900, OSHA. In addition, it is not non-sparking. This screwdriver set includes keystone slotted:¼ inch x 8¼ inch, 7 32 inch x 8¾ inch, ¼ inch x 10¼ inch, 5/16 and more, 9 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip StyleAssorted
  • InsulatedInsulated
  • Non-SparkingNot Non-Sparking
  • StandardsASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1910
  • Shank ShapeRound
  • Handle MaterialAcetate, Vinyl Grip
  • Tip Size #0, #1, #2, #3, 1/4 in, 3/8 in, 5/16 in, 7/32 in
  • Number of Pieces 9
  • ESD Safe Not ESD Safe
  • Includes Keystone Slotted: 1/4 in x 8 1/4 in, 7 32 in x 8 3/4 in, 1/4 in x 10 1/4 in, 5/16 in x 12 in, 3/8 in x 13 in, Phillips: #1 x 7 in, #2 x 8 1/2 in, #3 x 11 in, Square #0 x 10 1/4 in, Carrying Case
  • Shank Material Steel
  • Overall Length 7 in to 13 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list