SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, #2, ¼ IN TIP, 2 PIECES, INSULATED, 8¼ IN, 8½ IN L
SCREWDRIVER SET, ACETATE, VINYL GRIP, HANDLE, #2, ¼ IN TIP, 2 PIECES, INSULATED, 8¼ IN, 8½ IN L
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver set has a length of 8¼ inch, 8½ inches and is insulated. The acetate, vinyl grip handle is long. It meets the standards for ASTM F1505-01, IEC 60 900, OSHA. In addition, it is not non-sparking. This screwdriver set includes keystone slotted:¼ inch x 8¼ inch, Phillips: #2 x 8½ inch, 2 pieces.
Technical Specs
Item Screwdriver Set
Tip Style Assorted
Insulated Insulated
Non-Sparking Not Non-Sparking
Standards ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1910
Shank Shape Round
Handle Material Acetate, Vinyl Grip
Tip Size #2, 1/4 in
Number of Pieces 2
ESD Safe Not ESD Safe
Includes Keystone Slotted: 1/4 in x 8 1/4 in, Phillips: #2 x 8 1/2 in
Shank Material Steel
Overall Length 8 1/4 in, 8 1/2 in
Country of Origin Taiwan
(subject to change)
Alternate Products
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.37
/ EACH
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.53
/ EACH