INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7C/TR-120V
INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7C/TR-120V
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Incandescent Lamp, Lamp Type Tubular, Lamp Shape T7, Base Type Candelabra Screw (E12), 15 Watts, 120 Voltage, Lamp Designation 15T7C, Initial Lumens 108, Max. Overall Length 2-1/4 In., Lamp Finish Clear, Average Life 3,000 hr., Lamp Dia. 7/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards
Technical Specs
- ItemIncandescent Bulb
- Bulb HousingGlass
- Bulb FinishClear
- Lumens108 lm
- Shatter-ResistantNo
- Voltage120V AC
- Rated Life1,000 hr
- For Enclosed FixturesNo
- Light ColourWhite
- Overall Length2 1/4 in
- Amps0.13 A
- Bulb Base Type Candelabra Screw (E12)
- Bulb Shape T7
- Colour Temperature 2,800K
- Light Technology Incandescent
- Trade Number 15T7C/TR-120V
- Watts 15 W
- Dimmable Yes
- Three-Way No
- Indoor/Outdoor Usage Indoor
- Standards Exempt from 2012 Lighting Legislation Energy Standards
- Bulb Dia. 7/8 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.47
/ EACH