!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IN LINE LUBRICATOR, 1/4 IN NPT

IN LINE LUBRICATOR, 1/4 IN NPT

SPEEDAIRE

IN LINE LUBRICATOR, 1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IN LINE LUBRICATOR, 1/4 IN NPT

IN LINE LUBRICATOR, 1/4 IN NPT

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR20Z884
  • Mfr. Model # 20Z884
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1621
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemIn-Line Compressed Air Lubricator
  • Lubricator Bowl MaterialAluminum
  • Air Inlet TypeNPT
  • Maximum Operating Pressure200 psi
  • Adjustment MechanismScrewdriver
  • Overall Width74.8 mm
  • Sight Dome IncludedNo
  • Air Inlet GenderFemale
  • Air Outlet Size1/4 in
  • Drain IncludedNo
  • For Substance TypeAir
  • Lubricator Bowl Capacity0.25 fl oz
  • Minimum Operating Temperature-20 Degrees C
  • Oil Capacity0.25 oz
  • Overall Height33.1 mm
  • Seal MaterialRubber
  • Weight89 g
  • Lubricator Type Mist
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 36 cfm
  • Maximum Operating Temperature 200 Degrees F
  • Body Material Aluminum
  • Series 300
  • Sight Gauge Included No
  • Air Outlet Gender Male
  • Air Outlet Type NPT
  • For Fluid Type Compressed Air
  • Includes Bowl and Guard
  • Lubricator Bowl Guard Included Yes
  • Modular Connection No Modular Connection
  • Overall Depth 28.6 mm
  • Recommended Lubricant Air Compressor Oil
  • System Location Air Line
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list