!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 20V DC, D-HANDLE, 1 IN FRICTION RING, STANDARD, 3000 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V DC, D-HANDLE, 1 IN FRICTION RING, STANDARD, 3000 FT-LB

INGERSOLL RAND

CORDLESS IMPACT WRENCH KIT, 20V DC, D-HANDLE, 1 IN FRICTION RING, STANDARD, 3000 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 20V DC, D-HANDLE, 1 IN FRICTION RING, STANDARD, 3000 FT-LB

CORDLESS IMPACT WRENCH KIT, 20V DC, D-HANDLE, 1 IN FRICTION RING, STANDARD, 3000 FT-LB

INGERSOLL RAND

Sale Price : $2,297.94 / EACH

Offer ends 31 Oct 2025

Your Price :
$2,868.16 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW9691K4E
  • Mfr. Model # W9691-K4E
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This IQV20 cordless impact wrench kit operates on 20V DC Li-ion batteries with a 5.0 Ah capacity. It has a one-inch friction ring standard drive, a D-handle, four-speed settings, a speed of 890 RPM, 1170 IPM, nut-busting torque of 3000 ft-lb, and full-forward torque of 3000 ft-lb. The kit includes a tool, four batteries, a dual-bay charger, and a cord.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque180 ft-lb, 400 ft-lb, 2,200 ft-lb
  • Max. Torque3,000 ft-lb
  • Impact RatedNo
  • Explosive Environment RatedNo
  • Drive Size1 in Square
  • Drive TypeStandard
  • Number of Batteries Included4
  • Battery Model No.BL2022
  • Charger IncludedYes
  • Case IncludedNo
  • Handle MaterialComposite
  • Tool StyleFull-Size
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tracking SystemNo
  • Features3,000 ft-lbs of Nut Busting Torque and 2,200 ft-lbs of Tightening Torque, Ergonomic D-Handle Design with 360 Degree Auxiliary Handle and Protected IQV 20 Battery Configuration, Four Power Control Modes with Two Featuring Automatic Shut-Off (At 180 ft-lbs and 400 ft-lbs), High Torque Battery Leverages Existing IQV 20 Battery Platform That Can Do Up To 250 Fasteners Per Charge
  • SeriesW9000
  • Tool Weight29.1 lb
  • Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger
  • Voltage 20V DC
  • Breakaway Torque 3,000 ft-lb
  • Free Speed 890 RPM
  • Power to Weight Ratio 103 ft-lb
  • Impacts per Minute 1.170
  • Retainer Type Friction Ring
  • Drive Style Extended
  • Extended Anvil Length 6 in
  • Battery Capacity (4) 5.0 Ah
  • Battery Series IQV20
  • Charger Model BC1221
  • Handle Type D-Handle
  • Housing Material Aluminum, Composite, Steel
  • Clutch Style Ball and Cam
  • Lock-Off Switch No
  • Wireless Tool Tracking No
  • Built-In Light No
  • Tool Brand Ingersoll Rand(R)
  • Standards UL Listed, CSA Certified
  • Overall Length 26 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list