IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN NPT
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, 3/8 IN NPT
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Pneumatic Air Impact, Industrial Duty, 3/4 In. Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1 In., Max. Torque 1,217 ft-lbs., Average CFM @ 15 Second Run Time 9.5, CFM @ Full Load 38, Free Speed 6,500 rpm, 1,000 Blows per Minute, Dual Retainer Typ
Technical Specs
- ItemImpact Wrench
- Air Consumption38 cfm
- Air Pressure90 psi
- Min. Air Pressure90 psi
- Exhaust LocationBottom
- Breakaway Torque1,217 ft-lb
- Free Speed6,500 RPM
- Impact Sound Level107 dB
- Number of Speed Settings3
- Max. Bolt Capacity1 in
- Drive TypeStandard
- Clutch StyleTwin Hammer
- Vibration Level15.5 m/sq sec
- Handle MaterialComposite
- Handle TypePistol Grip
- Built-In LightNo Built-In Light
- IncludesProtective Cover
- StandardsEN ISO 11148-6:2013, ISO-28927-2
- Power Source Air Powered
- Air Inlet 3/8 in NPT
- Max. Air Pressure 90 psi
- Min. Hose Size 1/2 in
- Duty Rating Industrial Duty
- Fastening Torque 922 ft-lb
- Impact Rated Impact Rated
- Impacts per Minute 1,000 ipm
- Power to Weight Ratio 166.7 ft-lb/lb
- Drive Size 3/4 in Square
- Retainer Type Friction Ring, Through Hole
- Tool Style Compact
- Overall Length 9 1/8 in
- Housing Material Aluminum
- Tool Brand Chicago Pneumatic
- Features Powerful and Easy to Control for Precise Assembly Jobs, Progressive Trigger and Rubber Grip
- Tool Weight 8 lb
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$863.17
/ EACH
-
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$563.82
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$829.77
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$953.14
/ EACH