!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, PIN DETENT, 1/4 IN NPT

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, PIN DETENT, 1/4 IN NPT

CHICAGO PNEUMATIC

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, PIN DETENT, 1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, PIN DETENT, 1/4 IN NPT

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, INDUSTRIAL DUTY, PIN DETENT, 1/4 IN NPT

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $563.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP8252P
  • Mfr. Model # CP8252P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 5.86 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption25 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque700 ft-lb
  • Free Speed9,000 RPM
  • Impact Sound Level105 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity3/4 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level8.8 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • IncludesProtective Cover, Suspension Bail
  • StandardsEN ISO 11148-6:2013, ISO-28927-2
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating Industrial Duty
  • Fastening Torque 553 ft-lb
  • Impact Rated Impact Rated
  • Impacts per Minute 1,400 ipm
  • Power to Weight Ratio 159.1 ft-lb/lb
  • Drive Size 1/2 in Square
  • Retainer Type Pin Detent
  • Tool Style Compact
  • Overall Length 7 7/8 in
  • Housing Material Aluminum
  • Tool Brand Chicago Pneumatic
  • Features Powerful But Easy To Control For Assembly/Disassembly Operations, Progressive Trigger and Rubber Grip
  • Tool Weight 4.4 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list