!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VELOCITY INDUSTRIAL FAN, 16 IN BLADE DIAMETER, 3,000 CFM, 120V AC, ½ HP MOTOR HP

HIGH-VELOCITY INDUSTRIAL FAN, 16 IN BLADE DIAMETER, 3,000 CFM, 120V AC, ½ HP MOTOR HP

TPI INDUSTRIAL

HIGH-VELOCITY INDUSTRIAL FAN, 16 IN BLADE DIAMETER, 3,000 CFM, 120V AC, ½ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VELOCITY INDUSTRIAL FAN, 16 IN BLADE DIAMETER, 3,000 CFM, 120V AC, ½ HP MOTOR HP

HIGH-VELOCITY INDUSTRIAL FAN, 16 IN BLADE DIAMETER, 3,000 CFM, 120V AC, ½ HP MOTOR HP

TPI INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,406.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIHV18120
  • Mfr. Model # HV-18-120
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1843
  • Shipping Weight 55.0 lbs

Product Details

This industrial fan includes mounting bracket, steel 11-gauge, and is made of steel. It is grey, features coated OSHA approved steel guards, head rotates 360 Degrees vertically, horizontally, fully assembled and measures 23⅝ inch width, 25⅛ inch height, 13½ inch depth, 13½ inch length. This industrial fan has one phase, is 120 volts AC, is ceiling, i-beam, wall mountable, 3,000 cfm air flow, 5.0 Amps, 373, 76 dBA, and 60 Hz, and ½ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts373
  • Voltage120V AC
  • Air Flow3,000 cfm
  • RPM1,725
  • Fan Mounting LocationCeiling, I-Beam, Wall
  • Air Velocity @ 20 Ft.400 fpm
  • Air Velocity @ 60 Ft.50 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.115 Degrees F
  • Motor DesignPermanent Split Capacitor
  • Motor InsulationClass B
  • Thermal ProtectionAutomatic Reset
  • Fan Power SourceHardwired
  • NEMA Plug ConfigurationHardwired
  • Width23 5/8 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors0
  • Head Tilt Adjustment90 Degrees
  • Length13 1/2 in
  • Fan Accessory MaterialSteel
  • IncludesMounting Bracket, Steel 11-gauge
  • Environmental ApplicationsIndustrial
  • Blade Diameter 16 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 5.0 A
  • Air Velocity @ 10 Ft. 800 fpm
  • Air Velocity @ 40 Ft. 100 fpm
  • Air Velocity @ 80 Ft. 10 fpm
  • Sound Level 76 dBA
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed
  • Motor Type Totally Enclosed Air Over
  • Bearing Type Ball
  • Fan Cord Length No Cord
  • Height 25 1/8 in
  • Depth 13 1/2 in
  • Blade Material Aluminum
  • Fan Blade Colour Grey
  • Colour Grey
  • Wire Guard Finish Black Powder Coated
  • Housing Finish - Fans Expoxy Enamel Over Powder Primer
  • Max. Mounting Height 10 to 40 ft
  • Drive Type Direct Drive
  • Standards ETL Listed
  • Battery Operated - Fans Not Battery Operated
  • Product Type High-Velocity Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list