!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 IN X 12 IN, FLAT-FREE

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 IN X 12 IN, FLAT-FREE

DAYTON

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 IN X 12 IN, FLAT-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 IN X 12 IN, FLAT-FREE

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, 14 IN X 12 IN, FLAT-FREE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM21U666
  • Mfr. Model # 21U666
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • ItemStandard Steel General Purpose Hand Truck
  • Nose Plate Depth12 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame MaterialSteel
  • Includes Wheel FendersWith Wheel Fenders
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster/Wheel Mounting Location2-Wheel
  • ColourRed
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Overall Depth22 in
  • Overall Width19 in
  • Load Capacity 800 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Steel
  • Frame Finish Powder Coated
  • Frame Type Rounded Back
  • Handle Type Continuous Frame Flow-Back
  • Axle-Mounted Wheel Type Flat-Free
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Includes 29 in Stair Glides
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Height 47 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list