HAND TRUCK, CAP 700 LB, P-HANDLE, BLUE, NOSE PLATE 12 X 14 IN, 23 X 72 X 23 IN
HAND TRUCK, CAP 700 LB, P-HANDLE, BLUE, NOSE PLATE 12 X 14 IN, 23 X 72 X 23 IN
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue Kleton hand truck can carry loads up to 700 pounds and has a P-handle design. Its nose plate measures 12 x 14 inches, and overall it is 23 width x 72 height x 23 inches depth.
Technical Specs
Item Hand Truck
Nose Plate Depth 14 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Enamel Paint
Frame Material Steel
Handle Type P-Handle
Axle-Mounted Wheel Type Pneumatic
Non-Marking Axle-Mounted Wheels No
Colour Blue
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Height 72 in
Weight 42 lbs.
For Surface Type Most All
Load Capacity 700 lb
Nose Plate Width 12 in
Nose Plate Material Steel
Nose Plate Thickness 3/16"
Frame Gauge 14
Includes Wheel Fenders Without Wheel Fenders
Axle-Mounted Wheel Dia. 10 in
Brake Type None
Non-Marking Casters/Wheels No
Includes Foot Assist No
Includes Load Protector Without Load Protector
Overall Depth 23 in
Overall Width 23 in
Axle-Mounted Wheel Width 3"
Country of Origin Canada
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.66
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$391.94
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$220.80
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.15
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.15
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.47
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.90
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$153.53
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.39
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.15
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.15
/ EACH