HAND TRUCK, CAP 700 LB, P-HANDLE, BLUE, NOSE PLATE 12 X 14 IN, 23 X 50 X 23 IN
HAND TRUCK, CAP 700 LB, P-HANDLE, BLUE, NOSE PLATE 12 X 14 IN, 23 X 50 X 23 IN
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue Kleton hand truck can carry loads up to 700 pounds and has a P-handle design. Its nose plate measures 12 x 14 inches, and overall it is 23 width x 50 height x 23 inches depth.
Technical Specs
Item Hand Truck
Nose Plate Depth 14 in
Nose Plate Type Solid Straight
Handle Type P-Handle
Axle-Mounted Wheel Type Pneumatic
Overall Depth 23 in
Overall Width 23 in
Load Capacity 700 lb
Nose Plate Width 12 in
Frame Finish Enamel Paint
Axle-Mounted Wheel Dia. 10 in
Colour Kleton Blue
Overall Height 50 in
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$240.66
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$220.80
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.30
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.30
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$308.33
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$360.62
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.90
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.27
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$176.77
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.19
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.55
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.44
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.30
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.30
/ EACH