!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 11, GREY/WHITE, SYNTHETIC PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 11, GREY/WHITE, SYNTHETIC PALM, PAIR

MICROFLEX

CUT-RESISTANT GLOVES, SIZE 11, GREY/WHITE, SYNTHETIC PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 11, GREY/WHITE, SYNTHETIC PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 11, GREY/WHITE, SYNTHETIC PALM, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.63 / pair

EHC: EHC :
Min Qty 144 = $2,250.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-425-11
  • Mfr. Model # 11-425-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These cut-resistant gloves provide great protection against abrasions, punctures, and cuts in the workplace. The palms are synthetically coated. This pair fits a size 11 and is white and grey.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-425
  • Hand Protection StyleGlove
  • StandardsANSI Cut 3, ANSI Abrasion 6, EN 388: 4543, REACH Compliant
  • Glove Coating MaterialPolyurethane, Nitrile
  • Finger CoverageFull Finger
  • Size- Numeric11
  • Glove Lining MaterialPolyamide, Fibre Glass, HPPE
  • Glove FeaturesHyFlex Indicator System, Excellent Durability
  • Thickness13 ga
  • Pairs per Package144
  • ANSI/ISEA Puncture Force150 N
  • ColourGrey, White
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X43C
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 225 to 270 mm
  • Glove Coating Colour Grey
  • Series HyFlex
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
  • Palm Material Synthetic Coating
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list