!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 18 GA, SZ 6, BLUE, DYNEEMA DIAMOND/POLYURETHANE, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 6, BLUE, DYNEEMA DIAMOND/POLYURETHANE, PAIR

HYFLEX

CUT-RESISTANT GLOVES, 18 GA, SZ 6, BLUE, DYNEEMA DIAMOND/POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 6, BLUE, DYNEEMA DIAMOND/POLYURETHANE, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 6, BLUE, DYNEEMA DIAMOND/POLYURETHANE, PAIR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.66 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-518-6
  • Mfr. Model # 11-518-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 902
  • Shipping Weight 0.06 lbs

Product Details

Protect your hands at work with these blue, 18-gauge, cut-resistant gloves. A blend of smooth Dyneema(R) Diamond fibre and polyurethane on the palms makes these gloves ultra-lightweight and provide excellent all-day protection. This size 6 pair has straight thumbs and an elastic knit wrist for easy put on and removal.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-518
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A2, EN 388: 3X31B, REACH Compliant
  • Glove Coating MaterialPolyurethane
  • Finger CoverageFull Finger
  • Size- Numeric6
  • Glove Lining MaterialNylon, Spandex, HPPE Diamond Technology
  • SeriesHyFlex
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Palm MaterialHPPE Diamond, Polyurethane
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3X31B
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 210 to 265 mm
  • Glove Coating Colour Blue
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 20 N
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list