!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE ASSEMBLY, ¾ IN ID, FJIC X FJIC, 4 FT L, BLACK, 1-1/16 X 1-1/16 IN FITTING

HYDRAULIC HOSE ASSEMBLY, ¾ IN ID, FJIC X FJIC, 4 FT L, BLACK, 1-1/16 X 1-1/16 IN FITTING

EATON AEROQUIP

HYDRAULIC HOSE ASSEMBLY, ¾ IN ID, FJIC X FJIC, 4 FT L, BLACK, 1-1/16 X 1-1/16 IN FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE ASSEMBLY, ¾ IN ID, FJIC X FJIC, 4 FT L, BLACK, 1-1/16 X 1-1/16 IN FITTING

HYDRAULIC HOSE ASSEMBLY, ¾ IN ID, FJIC X FJIC, 4 FT L, BLACK, 1-1/16 X 1-1/16 IN FITTING

EATON AEROQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2F679
  • Mfr. Model # R2-12-48F
  • UNSPSC # 40142005
  • CATALOGUE PAGE # 1547
  • Shipping Weight 2.7 lbs

Product Details

This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of four feet, a maximum operating pressure of 3,125 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 1 1/16 inch outside diameter, ¾ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

Technical Specs

  • ItemHydraulic Hose Assembly
  • Hose Tube MaterialSynthetic Rubber
  • Hose Reinforcement TypeBraid
  • Hose Fitting A TypeFJIC
  • Hose Fitting B MaterialCarbon Steel
  • Hose Fitting B TypeFJIC
  • Hose ColourBlack
  • Temp. Range-40 Degrees to 212 Degrees F
  • Hose Cover MaterialSynthetic Rubber
  • Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
  • Hose ConfigurationCoupled Assembly
  • Hose Reinforcement MaterialCarbon Steel
  • Hose Inside Dia. 3/4 in
  • Hose Length 4 ft
  • Hose Fitting A Material Carbon Steel
  • Hose Fitting A Size 1 1/16 in
  • Hose Fitting B Size 1 1/16 in
  • Max. Working Pressure @ 70 F 3,125 psi
  • Safety Factor 4:1
  • Standards SAE J517C 100R2
  • Not Recommended Chemicals Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
  • For Media Type Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
  • Hose Outside Dia. 1 1/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list