!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Max. Working Pressure @ 70 F
Hose Inside Dia.
Hose Length
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Hose Colour
Temp. Range
Standards
Hose Cover Material
Hose Tube Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hydraulic Hose Assemblies

https://catalogue.grainger.ca/?hybris=true

 148  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NON BRANDED
  • SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER
  • Item # ZZIG722-075
  • Mfr. Model # G722-075
  • EHC: EHC :
  • This DIN 53516-certified sandblast hose has a 3/4-inch inside diameter and a 1.5-inch outside diameter. It is made of rubber with multiple layers of spiralled textile cord reinforcement and is used to conduct sand, shot, glass beads, and other abrasives. Its working temperature is -40 Degrees F to 203 Degrees F and has a maximum operating pressure of 150 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ENERPAC
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, CH604 X NPTF, 6 FT L, YELLOW, ⅜ X ⅜ IN FITTING
  • Item # ENPHC7206
  • Mfr. Model # HC-7206
  • EHC: EHC :
  • Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Outside jacket is polyurethane, to provide maximum abrasion resistance. Exhibits low volumetric expansion under pressure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X MNPT, 6 FT L, BLACK, ¼ X ¼ IN FITTING
  • Item # WWG2F721
  • Mfr. Model # R2-4-72M
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of 6 feet, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X MNPT, 24 IN L, BLACK, ¼ X ¼ IN FITTING
  • Item # WWG2F713
  • Mfr. Model # R2-4-24M
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of 24 inches, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X MNPT, 15 IN L, BLACK, ¼ X ¼ IN FITTING
  • Item # WWG2F711
  • Mfr. Model # R2-4-15M
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of 15 inch, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
  • ENERPAC
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, CH604 X NPTF, 6 FT L, BLACK, ⅜ X ⅜ IN FITTING
  • Item # ENPHC9206
  • Mfr. Model # HC-9206
  • EHC: EHC :
  • Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI Designed to comply with material handling institute IJ-100 hose specification. Flexible, with little memory.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • ENERPAC
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, M COUPLER X M COUPLER, 6 FT L, BLACK, RUBBER
  • Item # ENPHC9206C
  • Mfr. Model # HC-9206C
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for MHI 1J100, MSHA, has a length of 6 feet, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of rubber. In addition, it has ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X MNPT, 5 FT L, BLACK, ¼ X ¼ IN FITTING
  • Item # WWG2F719
  • Mfr. Model # R2-4-60M
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of five feet, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X MNPT, 36 IN L, BLACK, ¼ X ¼ IN FITTING
  • Item # WWG2F715
  • Mfr. Model # R2-4-36M
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of 36 inches, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 9/16 inch outside diameter and ¼ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
  • ENERPAC
  • HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, MNPT X M QUICK DISCONNECT, 10 FT L, BLACK, RUBBER
  • Item # ENPHC9210
  • Mfr. Model # HC-9210
  • EHC: EHC :
  • Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Designed to comply with material handling institute IJ-100 hose specification. Flexible, with little memory.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • FAIRVIEW
  • HOSE PROPANE/NATURAL GAS AS PROPANE
  • Item # FARI6C120FS6MP6
  • Mfr. Model # I6C120FS6MP6
  • EHC: EHC :
  • This type 1 rubber propane hose assembly measures 3/8 inch inner diameter and 10 feet in length. It is used to transport natural gas In a gaseous state and propane In either a liquid or gaseous state up to 350 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON AEROQUIP
  • HYDRAULIC HOSE ASSEMBLY, ⅜ IN ID, MNPT X MNPT, 5 FT L, BLACK, ⅜ X ⅜ IN FITTING
  • Item # WWG4Z217
  • Mfr. Model # 3/8 FC410 60
  • EHC: EHC :
  • This hydraulic hose assembly meets the standards for SAE J517C 100R2, has a length of five feet, a maximum operating pressure of 4,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This hydraulic hose assembly is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1546
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list