!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER

SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER

NON BRANDED

SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER

SANDBLAST HOSE, 3/4 IN INSIDE DIA, 1.5 IN OUTSIDE DIA, 150 PSI, RUBBER

NON BRANDED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.66 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZZIG722-075
  • Mfr. Model # G722-075
  • UNSPSC # 40142005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This DIN 53516-certified sandblast hose has a 3/4-inch inside diameter and a 1.5-inch outside diameter. It is made of rubber with multiple layers of spiralled textile cord reinforcement and is used to conduct sand, shot, glass beads, and other abrasives. Its working temperature is -40 Degrees F to 203 Degrees F and has a maximum operating pressure of 150 PSI.

Technical Specs

  • ItemHose
  • Hose Length100 ft
  • Hose ColourBlack
  • Temp. Range-40 Degrees to 203 Degrees F
  • Inside Dia.3/4 in
  • Tube MaterialRubber
  • Hose Length (Ft.)100 ft
  • Outside Dia.1 1/2 in
  • Hose Inside Dia. 3/4 in
  • Hose Tube Material Rubber
  • For Media Type Abrasives, Glass Beads, Sand, Shot
  • Colour Black
  • Length 100 ft
  • Hose Inside Dia. (In.) 3/4 in
  • Hose Outside Dia. (In.) 1 1/2 in
  • Type Sandblast

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories