HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, NPTF X NPTF, 10 FT L, YELLOW, ⅜ X ⅜ IN FITTING
HYDRAULIC HOSE ASSEMBLY, ¼ IN ID, NPTF X NPTF, 10 FT L, YELLOW, ⅜ X ⅜ IN FITTING
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Outside jacket is polyurethane, to provide maximum abrasion resistance. Exhibits low volumetric expansion under pressure.
Technical Specs
Item Hydraulic Hose Assembly
Hose Tube Material Thermoplastic
Hose Reinforcement Type Braid
Hose Fitting A Size 3/8 in
Hose Fitting B Type NPTF
Hose Colour Yellow
Hose Cover Material Polyurethane
Hose Reinforcement Material Carbon Steel
Hose Inside Dia. 1/4 in
Hose Length 10 ft
Hose Fitting A Type NPTF
Hose Fitting B Size 3/8 in
Max. Working Pressure @ 70 F 10,000 psi
Safety Factor 4:1
Hose Configuration Coupled Assembly
Country of Origin Germany
(subject to change)
Alternate Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$346.52
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$394.79
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$652.05
/ EACH