!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE, 300 PSI, ¾ IN HOSE ID, 1 1/32 IN HOSE OD, 200 FT HOSE LENGTH, BLUE

HYDRAULIC HOSE, 300 PSI, ¾ IN HOSE ID, 1 1/32 IN HOSE OD, 200 FT HOSE LENGTH, BLUE

PARKER

HYDRAULIC HOSE, 300 PSI, ¾ IN HOSE ID, 1 1/32 IN HOSE OD, 200 FT HOSE LENGTH, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE, 300 PSI, ¾ IN HOSE ID, 1 1/32 IN HOSE OD, 200 FT HOSE LENGTH, BLUE

HYDRAULIC HOSE, 300 PSI, ¾ IN HOSE ID, 1 1/32 IN HOSE OD, 200 FT HOSE LENGTH, BLUE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.98 / each

EHC: EHC :
Min Qty 200 = $3,596.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 200 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE80112BLURLR
  • Mfr. Model # 801-12-BLU-RL
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

This hydraulic hose meets the standards for MSHA Accepted, has a length of 200 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is blue, has an operating temperature of Air: 158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: 185 Degrees F and is made of synthetic rubber. In addition, it has 1 1/32 inch outside diameter, ¾ inch inside diameter. This hydraulic hose is for use on antifreeze, hydraulic fluid (petroleum), lubricating oils.

Technical Specs

  • ItemHydraulic Hose
  • Bend Radius7 in
  • Hose Outside Dia.1 1/32 in
  • Hose ColourBlue
  • Hose Reinforcement TypeBraid
  • Vacuum Rating15 in Hg
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeAntifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Inside Dia. 3/4 in
  • Hose Length 200 ft
  • Hose Reinforcement Material Fibre
  • Temp. Range Air: 158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: 185 Degrees F
  • Standards MSHA Accepted
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Air, Oil, Water
  • Hose Braid Layers 1
  • Not Recommended Chemicals Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Andero
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list