!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Max. Working Pressure @ 70 F
Hose Inside Dia.
Hose Length
Hose Colour
Temp. Range
Standards
Hose Cover Material
Hose Tube Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Bulk Hydraulic Hoses

https://catalogue.grainger.ca/?hybris=true

 700  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HOSE, -70.6 ° TO 212 ° F, RUBBER, 4,250 PSI AT 70 F, 0.71 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER
  • Item # DYE472LT8RL
  • Mfr. Model # 472LT-8-RL
  • EHC: EHC :
  • This hose meets the standards for EN 857 TYPE 2SC, has a maximum operating pressure of 4,250 psi @ 70 Degrees F, has an operating temperature of -70.6 Degrees to 212 Degrees F and is made of rubber. In addition, it has 0.71 inch outside diameter, 1/2 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HOSE, -40 ° TO 212 ° F, EPDM, 550 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, 1/2 IN INSIDE DIAMETER
  • Item # DYE709250200R
  • Mfr. Model # 7092-50200
  • EHC: EHC :
  • This hose meets the standards for ARPM Class C tube, has a length of 550 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -40 Degrees to 212 Degrees F and is made of EPDM. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This hose is for use on air, mild chemicals, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 550 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, -70.6 ° TO 212 ° F, RUBBER, 5,000 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 0.67 IN INSIDE DIAMETER
  • Item # DYE472LT6RL
  • Mfr. Model # 472LT-6-RL
  • EHC: EHC :
  • This hose meets the standards for EN 857 TYPE 2SC, has a maximum operating pressure of 5,000 psi @ 70 Degrees F, has an operating temperature of -70.6 Degrees to 212 Degrees F and is made of rubber. In addition, it has 0.67 inch outside diameter, 3/8 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HOSE, -40 ° TO 212 ° F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 ° F, 1 IN OD, 5/8 IN INSIDE DIAMETER
  • Item # DYE709363304R
  • Mfr. Model # 7093-63304
  • EHC: EHC :
  • This hose meets the standards for ARPM Class C tube, has a length of 450 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of EPDM. In addition, it has 1 inch outside diameter, ⅝ inch inside diameter. This hose is for use on air, mild chemicals, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 450 . Please update the quantity to proceed with checkout.
  • PARKER
  • HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 300 FT HOSE LENGTH
  • Item # DYE471TC10RL
  • Mfr. Model # 471TC-10-RL
  • EHC: EHC :
  • Medium pressure hydraulic hose for use on petroleum base hydraulic fluids and lubricating oils. Temperature Range: -40 degrees C to 100 degrees C (-40 degrees F to 212 degrees F). Tube: synthetic rubber. Reinforcement: two braids steel wire. Cover: synthe

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1550
  • PARKER
  • HOSE, -40 ° TO 212 ° F, RUBBER, 4,000 PSI AT 70 F, 5/8 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER
  • Item # DYE487-10RL
  • Mfr. Model # 487-10-RL
  • EHC: EHC :
  • This hose meets the standards for ISO 18752, has a maximum operating pressure of 4,000 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 212 Degrees F and is made of rubber. In addition, it has ⅝ inch outside diameter, ⅝ inch inside diameter. This hose is for use on hydraulic fluid.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1550
  • This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
  • PARKER
  • HYDRAULIC HOSE, 4,250 PSI, ½ IN HOSE ID, 51/64 IN HOSE OD, BLACK
  • Item # DYE471TC8BXR
  • Mfr. Model # 471TC-8-BX
  • EHC: EHC :
  • This hydraulic hose meets the standards for ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF, has a length of 50 feet, a maximum operating pressure of 4,250 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This hydraulic hose is for use on hydraulic fluid (petroleum), lubricants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • PARKER
  • HOSE HLB HYTRON HYDRAULIC
  • Item # DYEHLB02
  • Mfr. Model # HLB02
  • EHC: EHC :
  • Pressures up to 3,000 PSI. 1/8 inch hose requires less grease to fill the hose without reducing the amount of grease flow needed to lubricate bearings. Temperature range: -40 deg C to 100 deg C with field attachable fittings. Tube: polyester. Reinforcemen

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • PARKER
  • HOSE HYD BXX HI PRESS 5/8IN ID
  • Item # DYE5209-10
  • Mfr. Model # 5209-10
  • EHC: EHC :
  • High pressure rubber covered hydraulic hose, SAE 100R2, 2 high tensile wire braids, 2750 PSI max. working pressure, 11000 PSI min. burst pressure, 5/8 in. I.D., 61/64 in. O.D., 4.00 in. min. bend radius.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE, 5,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK
  • Item # DYE471TC6BX
  • Mfr. Model # 471TC-6-BX
  • EHC: EHC :
  • This hydraulic hose meets the standards for ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF, has a length of 50 feet, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This hydraulic hose is for use on hydraulic fluid (petroleum), lubricants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • PARKER
  • HYDRAULIC HOSE, 3,125 PSI, ¾ IN HOSE ID, 1 3/32 IN HOSE OD, 50 FT HOSE LENGTH
  • Item # DYE471TC12BXR
  • Mfr. Model # 471TC-12-BX
  • EHC: EHC :
  • This hydraulic hose meets the standards for ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF, has a length of 50 feet, a maximum operating pressure of 3,125 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 1 3/32 inch outside diameter, ¾ inch inside diameter. This hydraulic hose is for use on hydraulic fluid (petroleum), lubricants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • PARKER
  • HOSE, -40 ° TO 212 ° F, RUBBER, 4,000 PSI AT 70 F, 5/8 IN OUTSIDE DIAMETER, 5/8 IN INSIDE DIAMETER
  • Item # DYE487TC10
  • Mfr. Model # 487TC-10
  • EHC: EHC :
  • This hose meets the standards for ISO 18752, has a maximum operating pressure of 4,000 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 212 Degrees F and is made of rubber. In addition, it has ⅝ inch outside diameter, ⅝ inch inside diameter. This hose is for use on hydraulic fluid.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • PARKER
  • HOSE,1/4 IN OD,1/4 IN ID
  • Item # DYEB704
  • Mfr. Model # B704
  • EHC: EHC :
  • Low pressure push-on rubber covered hydraulic hose, style B7, single braid, 375 PSI maximum working pressure, 1500 PSI minimum burst pressure, 1/4 in. inside diameter, 1/2 in. outside diameter, 3.0 in. minimum bend radius.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1549
  • PARKER
  • HYDRAULIC HOSE, 200 PSI, 1 IN HOSE ID, 1 9/32 IN HOSE OD, 50 FT HOSE LENGTH, YELLOW
  • Item # DYE80116YELBXR
  • Mfr. Model # 801-16-YEL-BX
  • EHC: EHC :
  • This hydraulic hose meets the standards for MSHA Accepted, has a length of 50 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is yellow, has an operating temperature of Air: 158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: 185 Degrees F and is made of synthetic rubber. In addition, it has 1 9/32 inch outside diameter, 1 inch inside diameter. This hydraulic hose is for use on antifreeze, hydraulic fluid (petroleum), lubricating oils.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • PARKER
  • HYDRAULIC HOSE, 5,800 PSI, ¼ IN HOSE ID, 33/64 IN HOSE OD, 50 FT HOSE LENGTH, BLACK
  • Item # DYE471TC4BX
  • Mfr. Model # 471TC-4-BX
  • EHC: EHC :
  • This hydraulic hose meets the standards for ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF, has a length of 50 feet, a maximum operating pressure of 5,800 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has ½ inch outside diameter and ¼ inch inside diameter. This hydraulic hose is for use on hydraulic fluid (petroleum), lubricants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list