!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 212 ° F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 ° F, 1 IN OD, 5/8 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 ° F, 1 IN OD, 5/8 IN INSIDE DIAMETER

PARKER

HOSE, -40 °  TO 212 °  F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 °  F, 1 IN OD, 5/8 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 212 ° F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 ° F, 1 IN OD, 5/8 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, EPDM, 450 FT L, BLACK, 300 PSI AT 70 ° F, 1 IN OD, 5/8 IN INSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.14 / EACH

EHC: EHC :
Min Qty 450 = $1,413.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 450 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE709363304R
  • Mfr. Model # 7093-63304
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This hose meets the standards for ARPM Class C tube, has a length of 450 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of EPDM. In addition, it has 1 inch outside diameter, ⅝ inch inside diameter. This hose is for use on air, mild chemicals, and water.

Technical Specs

  • ItemHose
  • Hose Tube MaterialEPDM
  • Hose Reinforcement TypeWoven
  • Hose ColourBlack
  • Temp. Range-40 Degrees to 212 Degrees F
  • Hose Cover MaterialEPDM
  • Compatible ChemicalsAir and Multipurpose
  • Hose Braid Layers4
  • Hose Outside Dia.1 in
  • Hose Inside Dia. 5/8 in
  • Hose Length 450 ft
  • Max. Working Pressure @ 70 F 300 psi
  • Safety Factor 4:1
  • Standards ARPM Class C Tube
  • Bend Radius 5.5 in
  • For Media Type Air, Mild Chemicals, Water
  • Hose Configuration Bulk Hose
  • Hose Reinforcement Material Fibre
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list