!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING HUNTING KNIFE, 3 1/2 IN BLADE L, 8 1/2 IN CLOSED L, 8 1/2 IN OVERALL L, PLASTIC

FOLDING HUNTING KNIFE, 3 1/2 IN BLADE L, 8 1/2 IN CLOSED L, 8 1/2 IN OVERALL L, PLASTIC

WESTWARD

FOLDING HUNTING KNIFE, 3 1/2 IN BLADE L, 8 1/2 IN CLOSED L, 8 1/2 IN OVERALL L, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING HUNTING KNIFE, 3 1/2 IN BLADE L, 8 1/2 IN CLOSED L, 8 1/2 IN OVERALL L, PLASTIC

FOLDING HUNTING KNIFE, 3 1/2 IN BLADE L, 8 1/2 IN CLOSED L, 8 1/2 IN OVERALL L, PLASTIC

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YJE6
  • Mfr. Model # 1YJE6
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemFolding Hunting Knife
  • Blade FinishUnfinished
  • Blade MaterialSteel
  • Closed Length8 1/2 in
  • Grip MaterialPlastic
  • Handle Length5 in
  • Handle StyleTextured
  • Includes Pocket ClipPocket Clip Not Included
  • Lock TypeLiner Lock
  • Number of Blades Included1
  • One-Handed OperationOne-Handed Operation
  • Weight180 g
  • Blade Edge Type Straight
  • Blade Length 3 1/2 in
  • Blade Type Clip
  • Features Heat Treated Blades
  • Handle Colour Camouflage
  • Handle Material Plastic
  • Includes Belt Pouch
  • Includes Sheath Sheath Included
  • Material Application Fabric, Paper
  • Number of Cutting Edges 1
  • Overall Length 8 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms