!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11

HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11

WALTER SURFACE TECHNOLOGIES

HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11

HP CUP WHEEL, TYPE 11, 9100 RPM, 4 IN X 5/8"-11

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.89 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT12B004
  • Mfr. Model # 12B004
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Product Details

Grind rough materials with this type 11 HP cup wheel that has a deeply anchored wrap-around steel hub for maximum safety and long life. Each wheel has a maximum RPM of 9,100 per minute while the wheel measures four inches and the arbor hole measures 5/8"-11.

Technical Specs

  • ItemCup Wheel
  • Primary Material ApplicationCast Iron, Concrete, Stainless Steel, Steel
  • SeriesHP
  • Overall Diameter 4 in
  • Maximum Operating Speed 9,100 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list