!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HP 3/10,SUMP PUMP,NO SWITCH INCLUDED

HP 3/10,SUMP PUMP,NO SWITCH INCLUDED

ZOELLER

HP 3/10,SUMP PUMP,NO SWITCH INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP 3/10,SUMP PUMP,NO SWITCH INCLUDED

HP 3/10,SUMP PUMP,NO SWITCH INCLUDED

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,126.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19T427
  • Mfr. Model # 3710004
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Rated Voltage230V AC
  • Amps9.7 A
  • Impeller MaterialPlastic with Metal Insert
  • Switch ActuationNo Switch Included
  • Off Point1 1/2 in
  • Flow Rate @ 10 Ft. of Head34 gpm
  • Flow Rate @ 20 Ft. of Head13 gpm
  • Min. Sump Pit Dia.18 in
  • Overall Height10 1/16 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.130 Degrees F
  • Alarm IncludedNo
  • Thermal ProtectionYes
  • Gauge/Conductor18/3
  • HP 3/10
  • Hz 60 Hz
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Switch Electrical Connection No Switch Included
  • On Point 5 3/4 in
  • Flow Rate @ 15 Ft. of Head 19 gpm
  • Max. Head 19 ft
  • Body Dia. 10 3/32 in
  • Cord Length 20 ft
  • Max. Diameter Solids 1/2 in
  • Duty Cycle Continuous
  • RPM 1,550 RPM
  • NEC Cord Designation SOW
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list