!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOUSEKEEPING CART, 22 IN W X 54 IN H, 79 LB, 68 GALLON CAPACITY

HOUSEKEEPING CART, 22 IN W X 54 IN H, 79 LB, 68 GALLON CAPACITY

RUBBERMAID

HOUSEKEEPING CART, 22 IN W X 54 IN H, 79 LB, 68 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOUSEKEEPING CART, 22 IN W X 54 IN H, 79 LB, 68 GALLON CAPACITY

HOUSEKEEPING CART, 22 IN W X 54 IN H, 79 LB, 68 GALLON CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,909.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LWP3
  • Mfr. Model # FG9T7800BLA
  • UNSPSC # 47121501
  • CATALOGUE PAGE # 776
  • Shipping Weight 82.0 lbs

Product Details

This housekeeping cart features interchangeable handles and removable platform, ergonomic design, water and chemical resistant finish. This housekeeping cart includes two 10 qt removable disinfecting caddies, double door locking kit, moulded tool organizer, vacuum holder, bins, shelves, waste container, and has a 68-gallon capacity.

Technical Specs

  • ItemHousekeeping Cart
  • Overall Height54 in
  • Includes BinsYes
  • Includes Waste ContainerYes
  • Number of Shelves3
  • Overall Width22 in
  • Caster MaterialThermoplastic Rubber
  • FeaturesInterchangeable Handles and Removable Platform, Ergonomic Design, Water and Chemical Resistant Finish
  • Frame MaterialPlastic
  • Nonmarking CastersYes
  • Weight79 lb
  • Wheel MaterialThermoplastic Rubber
  • Overall Depth 52 in
  • Includes (2) 10 qt Removable Disinfecting Caddies, Double Door Locking Kit, Molded Tool Organizer, Vacuum Holder
  • Includes Shelves Yes
  • Lockable Yes
  • Waste Container Capacity 68 gal
  • Caster Diameter 4 in
  • Caster Type Swivel
  • Frame Colour Black
  • Lock Type Lockable
  • Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
  • Wheel Diameter 8 in
  • Wheel Type Pneumatic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list