!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1 IN ID, 1 5/16 IN OD, CLEAR

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1 IN ID, 1 5/16 IN OD, CLEAR

KURIYAMA

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1 IN ID, 1 5/16 IN OD, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1 IN ID, 1 5/16 IN OD, CLEAR

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1 IN ID, 1 5/16 IN OD, CLEAR

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.40 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARPK3150-16
  • Mfr. Model # K3150-16
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • Jacket MaterialNo Jacket
  • Material Trade NameClearbraid
  • Maximum Operating Temperature150 Degrees F
  • Outside Diameter1 5/16 in
  • Peristaltic Pump CompatibleNo
  • ReinforcementPolyester Braid with Longitudinal Yarn
  • Wall Thickness0.13 in
  • Bend Radius8 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For Fluid TypeBeverages, Deionized Water
  • Minimum Operating Temperature25 Degrees F
  • Application Air, Beverages, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 1 in
  • Material PVC with Spiraled Polyester Yarn
  • Maximum Operating Pressure 125 psi @ 70 Degrees F
  • Maximum Vacuum Pressure 8 in Hg
  • Overall Length 100 ft
  • Resistance Properties Chemical Resistant
  • Standards NSF (Standard 51), Potable Water Approved, 3 A Sanitary, FDA (CFR Title 21, Parts 170 - 199)
  • Autoclavable No
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
  • Industry Application Liquid Food Products, Packaging Machines, Powdered Food Products
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list