!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE ADAPTER, ¼ X ¼ IN FITTING, FEMALE X MALE, NPTF X ORB, RIGID, STRAIGHT

HYDRAULIC HOSE ADAPTER, ¼ X ¼ IN FITTING, FEMALE X MALE, NPTF X ORB, RIGID, STRAIGHT

EATON AEROQUIP

HYDRAULIC HOSE ADAPTER, ¼ X ¼ IN FITTING, FEMALE X MALE, NPTF X ORB, RIGID, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE ADAPTER, ¼ X ¼ IN FITTING, FEMALE X MALE, NPTF X ORB, RIGID, STRAIGHT

HYDRAULIC HOSE ADAPTER, ¼ X ¼ IN FITTING, FEMALE X MALE, NPTF X ORB, RIGID, STRAIGHT

EATON AEROQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VRY2
  • Mfr. Model # 2216-4-4S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This hydraulic hose adapter meets the standards for SAE/JIC, has a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of 12L14, 12L15-grade carbon steel x carbon steel. In addition, it has a ¼"-18 thread. Plus, it has an NPTF x ORB connection type. This hydraulic hose adapter includes an O-ring.

Technical Specs

  • ItemHydraulic Hose Adapter
  • Thread Size1/4"-18
  • Fitting MovementRigid
  • Includes O-RingO-Ring Included
  • Compatible Pipe Size1/4 in
  • Hose Fitting B GenderMale
  • Hose Fitting B Size1/4 in
  • Hose Fitting B Connection TypeORB
  • Material Grade12L14, 12L15
  • Fitting Connection TypeNPTF x ORB
  • For Hose Type Hydraulic
  • Fitting Shape Straight
  • Max. Working Pressure @ 70 F 4,500 psi
  • Crimpable Non-Crimpable
  • Hose Fitting A Gender Female
  • Hose Fitting A Size 1/4 in
  • Hose Fitting A Connection Type NPTF
  • Fitting Material Carbon Steel x Carbon Steel
  • Standards SAE/JIC
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list