!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLLOWCORE NUT DRIVER -5/16IN

HOLLOWCORE NUT DRIVER -5/16IN

MILWAUKEE

HOLLOWCORE NUT DRIVER -5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOLLOWCORE NUT DRIVER -5/16IN

HOLLOWCORE NUT DRIVER -5/16IN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2522
  • Mfr. Model # 48-22-2522
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 327
  • Shipping Weight 0.33 lbs

Technical Specs

  • ItemHollow Hex Shank Nut Driver
  • Bolt Clearance3 in
  • Grip StylePlain
  • Nut Driver StyleHollow Hex
  • For Fastener Size31/100 in
  • InsulatedNo
  • Non-MagneticNo
  • RatchetingNo
  • Tether ReadyNo
  • Shank MaterialAlloy Steel
  • Handle TypeMolded
  • Handle MaterialMulti-Component
  • Number of Pieces1
  • Corrosion ResistantYes
  • Hex Size31/100 in
  • Tip Size 5/16 in
  • Shank Length 3 in
  • Measurement Type SAE
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip Yes
  • Non-Sparking No
  • Replaceable Shank No
  • Shank Shape Hex
  • Shank Finish Chrome
  • Handle Shape Straight
  • Overall Length 7 in
  • Container Type None
  • Handle Colour Black, Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list