HOLLOW PUNCH SET, ½ IN/¾ IN/1 IN/4¾ IN OVERALL L, 16 PIECES, CASE, SAE, HOLLOW, HOLLOW PUNCH
HOLLOW PUNCH SET, ½ IN/¾ IN/1 IN/4¾ IN OVERALL L, 16 PIECES, CASE, SAE, HOLLOW, HOLLOW PUNCH
MAYHEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hollow punch set has a length of ½ inch, ¾ inch, 1 inch, 4¾ inch, 1⅛ inch, 1 3/16 inch, 1 inch, ½ inch, ¼ inch, 3/16 inch, ¾ inch, ⅜ in and more, 16 pieces.
Technical Specs
Item Hollow Punch Set
Types Included Hollow Punch
Includes Handle Handle Included
Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Includes 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
Material Steel
Container Type Case
Features Dual Cutting Heads Allow for Punching Concentric Circles in One Strike
Includes Striking Cap Striking Cap Not Included
Tip Type Hollow
Set Type Punch Set
Number of Pieces 16
Includes Handguard Handguard Not Included
Overall Length 1/2 in, 3/4 in, 1 in, 4 3/4 in
Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in
Measurement Type SAE
Tether Ready Not Tether Ready
Grip Style Knurled
Punch Type Hollow Punch
Weight 0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 1.005 lb
Country of Origin France
(subject to change)
Related Products
HOLLOW PUNCH SET, STEEL, KNURLED GRIP, 27 PIECES, SAE, ¾ IN, 1 IN, 1½ IN, 2 IN, 2¼ IN, 2½ IN L TO 1.102 LB
MAYHEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$774.77
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.69
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.71
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.71
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.05
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.71
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$226.67
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.85
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.82
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.26
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.26
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.94
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.63
/ each
MAYHEW PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.63
/ each