Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This hollow punch has a length of 2 inch, plus it weighs 0.154 pounds and is not insulated. It features dual cutting heads allows the user to punch concentric circles in one strike. In addition, it is made of steel, has a metric measurement type, has a black oxide finish, and is not tether ready with a plain grip. This hollow punch is designed for: cloth, gasket metal, light sheet metal, vinyl.
Spécifications techniques
ItemHollow Punch
Punch TypeHollow Punch
Tip TypeHollow
Shank Diameter1 7/8 in
Hole Diameter40 mm
Container TypeBag
Includes Striking CapStriking Cap Not Included
Includes HandguardHandguard Not Included
Includes HandleHandle Not Included
FinishBlack Oxide
MaterialSteel
AutomaticNot Automatic
Tip Size40 mm
Shank ShapeRound
Grip StylePlain
Overall Length2 in
Material ApplicationsCloth, Gasket Metal, Light Sheet Metal, Vinyl
Measurement TypeMetric
Tether ReadyNot Tether Ready
FeaturesDual Cutting Heads Allows the User to Punch Concentric Circles in One Strike
InsulatedNot Insulated
Weight0.154 lb
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
: $45.27
/ each
Droit de manutention écologique:
Droit de manutention écologique
: