HOLE SAW, 1⅝ IN SAW DIAMETER, 4/6 TEETH PER INCH, 1½ IN MAX CUTTING DEPTH, BI-METAL
HOLE SAW, 1⅝ IN SAW DIAMETER, 4/6 TEETH PER INCH, 1½ IN MAX CUTTING DEPTH, BI-METAL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hole saw features a 3/8 inch hex, 7/16 inch hex shank. This hole saw is designed for general purpose use, including metal, plastics and composites, sheet metal, and wood. Plus, it has bi-metal teeth and a 5/8"-18 tip.
Technical Specs
Item Hole Saw
Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood
Tooth Material Bi-Metal
Teeth per Inch 4/5
Impact Rated No
Replacement Pilot Drill Mfr. No. 29VX08, 29VU93
Shank Size 3/8 in Hex, 7/16 in Hex
Primary Material Application General Purpose
Arbor Design Not Included
Saw Dia. 1 5/8 in
Max. Cutting Depth 1 1/2 in
Replacement Arbor No. 29VU98 or 29VX02
Thread Size 5/8"-18
Pilot Drill Size 1/4 in x 3 in L, 1/4 in x 4 in L
Country of Origin China
(subject to change)
Alternate Products
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.76
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.90
/ EACH