!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Arbor Design
Tooth Material
Saw Dia.
Teeth per Inch
Number of Teeth (Hole Cutters Only)
Max. Cutting Depth
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Multipurpose Hole Saws

Multipurpose hole saws cut through multiple types of materials without changing the hole saw. Compatible materials include wood, sheet metal, plastic, and laminate. Hole saws cut a ring of material out of the workpiece. This speeds drilling and allows larger holes to be drilled using a handheld power drill than would be possible using a drill bit.

https://catalogue.grainger.ca/?hybris=true

412 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARD/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1-3/8 IN(35 MM)
  • Item # MTL49-56-0072
  • Mfr. Model # 49-56-0072
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 1-3/8 inch or 35 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARD/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 2 IN(51 MM)
  • Item # MTL49-56-0117
  • Mfr. Model # 49-56-0117
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of two inches or 51 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARDENED/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1 IN(25MM)
  • Item # MTL49-56-0043
  • Mfr. Model # 49-56-0043
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of one inch or 25 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARDENED/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1-1/8 IN(29 MM)
  • Item # MTL49-56-0052
  • Mfr. Model # 49-56-0052
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 1-1/8 inch or 29 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAPBACK/STANDARD ARBOR, 1 3/4 IN/44.5 MM
  • Item # LNX30028
  • Mfr. Model # 3002828L
  • EHC: EHC :
  • This bi-metal speed slot hole saw, with T3 technology, has increased wall thickness, larger and sharper teeth, and easy plug ejection. It works with 2L/6L snap back arbors, and 2L/3L/6L/7L standard arbors, and measures 1 3/4 inches/44.5 millimetres. It is designed for pipe tap 1 1/2 inches/38.1 millimetres, with a pipe entrance of 1 1/4 inches/31.6 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAPBACK/STANDARD ARBOR, 4 1/2 IN/114.3 MM
  • Item # LNX30072
  • Mfr. Model # 3007272L
  • EHC: EHC :
  • This bi-metal speed slot hole saw, with T3 technology, has increased wall thickness, larger and sharper teeth, and easy plug ejection. It works with 2L/6L snap back arbors, and 2L/3L/6L/7L standard arbors, and measures 4 1/2 inches/114.3 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 272
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARD/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1-1/2 IN(38 MM)
  • Item # MTL49-56-0082
  • Mfr. Model # 49-56-0082
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 1-1/2 inch or 38 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARDENED/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 7/8 IN(22MM)
  • Item # MTL49-56-0032
  • Mfr. Model # 49-56-0032
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 7/8 inch or 22 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAP/STANDARD ARBOR, 1 1/8IN/28.6MM DIAMETER
  • Item # LNX30018
  • Mfr. Model # 3001818L
  • EHC: EHC :
  • This bi-metal speed slot hole saw is designed with T3 technology. There is increased wall thickness, larger and sharper teeth, and fast, easy plug ejection with the speed slot. For use with 5L snap back and 1L/4L/5L standard arbors, it measures 1 1/8 inch/28.6 millimetres in diameter. Measurements for pipe tap applications are 1 inch/25.4 millimetres, with a pipe entrance of 3/4 inch/19.1 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARDENED/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 3/4 IN(19MM)
  • Item # MTL49-56-0023
  • Mfr. Model # 49-56-0023
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 3/4 inch or 19 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARD/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1-3/4 IN(44 MM)
  • Item # MTL49-56-0102
  • Mfr. Model # 49-56-0102
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 1-3/4 inch or 44 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAPBACK/STANDARD ARBOR, 2 IN/50.8 MM
  • Item # LNX30032
  • Mfr. Model # 3003232L
  • EHC: EHC :
  • This bi-metal speed slot hole saw, with T3 technology, has increased wall thickness, larger and sharper teeth, and easy plug ejection. It works with 2L/6L snap back arbors, and 2L/3L/6L/7L standard arbors, and measures 2 inches/50.8 millimetres. It is designed for pipe entrance of 1 1/2 inches/38.1 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAP/STANDARD ARBOR, 1 1/4IN/31.8MM DIAMETER
  • Item # LNX30020
  • Mfr. Model # 3002020L
  • EHC: EHC :
  • This bi-metal speed slot hole saw is designed with T3 technology. There is increased wall thickness, larger and sharper teeth, and fast, easy plug ejection with the speed slot. For use with 2L/6L snap back and 2L/3L/6L standard arbors, it measures 1 1/4 inch/31.8 millimetres in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAP/STANDARD ARBOR, 1IN/25.4MM DIAMETER
  • Item # LNX30016
  • Mfr. Model # 3001616L
  • EHC: EHC :
  • This bi-metal speed slot hole saw is designed with T3 technology. There is increased wall thickness, larger and sharper teeth, and fast, easy plug ejection with the speed slot. For use with 5L snap back and 1L/4L/5L standard arbors, it measures 1 inch/25.4 millimetres in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • MILWAUKEE
  • HOLE SAW, BI-METAL/ICE HARD/1-5/8 IN CUT/5/8"-18 THREAD, 3-1/2 X 1/4 IN PILOT, 1-5/8 IN(41 MM)
  • Item # MTL49-56-0092
  • Mfr. Model # 49-56-0092
  • EHC: EHC :
  • This bi-metal, ice-hardened hole saw has a diameter of 1-5/8 inch or 41 millimetres. It cuts metal fast, and the angled offset slots allow for easy plug removal. It features 4/6 teeth per inch, and a maximum cutting depth of 1-5/8 inch. Fitting pilot drill size 3-1/2 x 1/4 inches. the thread is 5/8"-18, with a shank size of 1/4, 3/8, or 7/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
  • LENOX
  • HOLE SAW, BI-METAL/SPEED SLOT, SNAP/STANDARD ARBOR, 1 1/2IN/38.1MM DIAMETER
  • Item # LNX30024
  • Mfr. Model # 3002424L
  • EHC: EHC :
  • This bi-metal speed slot hole saw is designed with T3 technology. There is increased wall thickness, larger and sharper teeth, and fast, easy plug ejection with the speed slot. For use with 2L/6L snap back and 2L/3L/6L/7L standard arbors, it measures 1 1/2 inch/38.1 millimetres in diameter. Measurements for pipe tap applications are 1 1/4inch/31.8 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 271
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list