IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 257, AF, ATC
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 257, AF, ATC
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This in-line fuse holder has one pole, and a voltage rating of 32V DC. This in-line fuse holder meets the standards for RoHS 2002/95/EC. It is made of rubber.
Technical Specs
Item In-Line Fuse Holder
Amp Range 0 to 30 A
Voltage Rating 32V DC
Compatible Fuse Series 257, AF, ATC
Fuse Block Style Nonrejection
Wire Size 12 AWG
Mounting Style Inline
Connector Type Wire Leads
Body Width 0.9 in
Standards RoHS 2002/95/EC
Fits Fuse Type Automotive
Number of Poles 1
For Fuse Size 3/4 in L x 3/4 in W x 13/64 in dia
Visual Indication Nonindicating
Fuse Block Design Covered
Wire Length (2) 4 in
Body Material Rubber
Body Height 0.62 in
Body Length 1.12 in
Country of Origin Taiwan
(subject to change)
Alternate Products
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.31
/ EACH
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.65
/ EACH