!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Number of Poles ?
Amp Range
Voltage Rating
Visual Indication
Connector Type ?
Fuse Block Design
Compatible Fuse Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

In-Line Fuse Holders

In-line fuse holders are wire-mounted holders that connect anywhere along a circuit to protect specific lines. They allow these lines to be isolated in the event of a fault so that the rest of the wiring system won't be affected. They have a receptacle that encloses a fuse and pigtail wires or terminals that extend from each end of the receptacle for connecting to a circuit. These fuse holders are commonly used on automotive wiring and other applications where space is limited or fuse box would be impractical.

https://catalogue.grainger.ca/?hybris=true

45 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • ATO FUSE HOLDER 30 AMP W CAP + MOUN
  • Item # GRO82-2166
  • Mfr. Model # 82-2166
  • EHC: EHC :
  • Versatile fuse holder for ATO or plug-in style circuit breakers. 8 inch loop of 12 gauge orange wire for use with ATO 30 amp fuses: (Item No. GRO82-2165).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • FUSE HOLDER 30AMP BLACK
  • Item # GRO82-2163
  • Mfr. Model # 82-2163
  • EHC: EHC :
  • In-line fuse holder with fuses, nylon material used with glass tube fuses, 30 amps, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • FUSE HOLDER ATO 3-20AMP
  • Item # GRO82-2164
  • Mfr. Model # 82-2164
  • EHC: EHC :
  • ATO style versatile fuse holder for in-line or snap-mount panel applications. 8 inch loop of 10 gauge orange wire for use with ATO 30 amp fuses: (Item No. GRO82-2165).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUSSMANN
  • IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 257, AF, ATC
  • Item # BUSHHF
  • Mfr. Model # HHF
  • EHC: EHC :
  • This in-line fuse holder has one pole, and a voltage rating of 32V DC. It is made of rubber. This in-line fuse holder has a (2) 4-inch wire length. This in-line fuse holder has 16 AWG wire size, and Wire Leads connector type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • FUSE HOLDER 20AMP BLACK
  • Item # GRO82-2160
  • Mfr. Model # 82-2160
  • EHC: EHC :
  • In-line fuse holder with fuses, nylon material used with glass tube fuses, 20 amps, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUSSMANN
  • IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 32V AC/DC, WIRE LEADS, NONINDICATING, NON-BREAKAWAY
  • Item # WWG6AYE7
  • Mfr. Model # HHN
  • EHC: EHC :
  • This in-line fuse holder has one pole, and a voltage rating of 32V AC/DC. It is made of nylon. This in-line fuse holder has a 1.25-inch wire length. Plus it is with electro-tin inch body H x iron. This in-line fuse holder has 12 AWG wire size, and Wire Leads connector type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list