This lever hoist features a slip clutch mechanism to protect the hoist from damage in the event of an excessive overload without increasing the size of the unit. It has a three-ton capacity with a pull-to-lift rated load of 77 pounds, and a 20-foot hoist lift. It has a Weston-style brake, a 20-foot long, Grade 100 chain, and a hook-mounted (no trolley) hoist mount. Its lever length is 16 5/16 inches and it has a minimum 15 1/2 inches between hooks.
Technical Specs
ItemHoist Lever
Maximum Lifting Capacity6,000 lb
Pull to Lift Rated Load77 lb
Lever Length16 9/32 in
Body FinishPowder Coating
Chain FinishNickel Plated
FeaturesA 20 ft Long, a 20 ft Hoist Lift. It has a Weston-Style Brake, a Hook-Mounted (No Trolley) Hoist Mount, Grade 100 Chain, This Lever Hoist Features a Slip Clutch Mechanism to Protect the Hoist from Damage in the Event of an Excessive Overload without Increasing the Size of the Unit. It has a Three-Ton Capacity with a Pull-to-Lift Rated Load of 77 Pounds