!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER HOIST W SLIP CLUTCH, CAP 3 T, HOIST LIFT 15 FT, GRADE 100 CHAIN 15 FT L

LEVER HOIST W SLIP CLUTCH, CAP 3 T, HOIST LIFT 15 FT, GRADE 100 CHAIN 15 FT L

KITO

LEVER HOIST W SLIP CLUTCH, CAP 3 T, HOIST LIFT 15 FT, GRADE 100 CHAIN 15 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER HOIST W SLIP CLUTCH, CAP 3 T, HOIST LIFT 15 FT, GRADE 100 CHAIN 15 FT L

LEVER HOIST W SLIP CLUTCH, CAP 3 T, HOIST LIFT 15 FT, GRADE 100 CHAIN 15 FT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,706.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOL5LB030-15SC
  • Mfr. Model # L5LB030-15SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

This lever hoist features a slip clutch mechanism to protect the hoist from damage in the event of an excessive overload without increasing the size of the unit. It has a three-ton capacity with a pull-to-lift rated load of 77 pounds, and a 15-foot hoist lift. It has a Weston-style brake, a 15-foot long, Grade 100 chain, and a hook-mounted (no trolley) hoist mount. Its lever length is 16 5/16 inches and it has a minimum 15 1/2 inches between hooks.

Technical Specs

  • ItemHoist Lever
  • Maximum Lifting Capacity6,000 lb
  • Pull to Lift Rated Load77 lb
  • Lever Length16 9/32 in
  • Body FinishPowder Coating
  • Chain FinishNickel Plated
  • FeaturesA 15 ft Long, a 15 ft Hoist Lift. It has a Weston-Style Brake, a Hook-Mounted (No Trolley) Hoist Mount, Grade 100 Chain, This Lever Hoist Features a Slip Clutch Mechanism to Protect the Hoist from Damage in the Event of an Excessive Overload without Increasing the Size of the Unit. It has a Three-Ton Capacity with a Pull-to-Lift Rated Load of 77 Pounds
  • Maximum Pulling Capacity6,000 lb
  • StandardsASME B30.21, ASME HST-3
  • Mount Type Hook Mounted - No Trolley
  • Maximum Lifting Length 15 ft
  • Overload Protection Included Yes
  • Colour Kito Yellow
  • Brake Type Weston Style
  • Chain Length 15 ft
  • Includes Brake Yes
  • Power Source Manual
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list