HI-VIS VEST, UNIVERSAL, ORANGE, POLYESTER MESH, HOOK & LOOP
HI-VIS VEST, UNIVERSAL, ORANGE, POLYESTER MESH, HOOK & LOOP
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Safety Vest, Size M/L, Orange, Fits Chest Size 44 to 54 In., Polyester Mesh, Unisex, Length 18 In., hook-and-loop Closure Type, Includes Elastic Side Straps
Technical Specs
- ItemHigh-Visibility Vest
- Back Stripe PatternNone
- Closure TypeHook-and-Loop
- CoolingNo
- Fabric ConstructionMesh
- GenderMen's
- Includes ID WindowNo
- Length24 1/2 in
- Number of Pockets with Closure0
- Safety Vest StyleStandard
- ANSI Class Not Rated
- Breakaway No
- Colour Orange
- Expandable Yes
- Fall Protection Compatible No
- Horizontal Stripe Type None
- Includes Tool Lanyard Grommets No
- Material Polyester
- Size Universal
- Vest Size S
- Country of Origin China
(subject to change)
Alternate Products
-
OPEN ROAD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.57
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ each