TRAFFIC CONE, NOT FOR ROADWAY USE, NON-REFLECTIVE, 18 IN, BLUE
TRAFFIC CONE, NOT FOR ROADWAY USE, NON-REFLECTIVE, 18 IN, BLUE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue, 18-inch traffic cone is made out of polyethylene. Traffic cones direct the flow of vehicle and pedestrian movement and indicate hazards. They're made of durable materials to withstand repeated use and are often used to temporarily restrict access to construction areas.
Technical Specs
Item Traffic Cone
Product Type Traffic Cone
Cone Colour Blue
Cone Material Polyethylene
Base Length 11 in
Height of Reflective Stripe 4 in, 6 in
Collapsible Not Collapsible
Cone Weight 1.5 lb
Cone Outside Diameter - Bottom 8 in
Meets MUTCD Requirements No
Base Colour Blue
Cone Height 18 in
Includes Reflective Striping Reflective Striping Not Included
Legend No Legend
Base Width 11 in
Recessed Collar No Recessed Collar
Base Material Polyethylene
Base Shape Square
Cone Style Standard
Country of Origin Taiwan
(subject to change)
Alternate Products
JBC REVOLUTION
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.75
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.10
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.10
/ EACH
Related Products
C.H. HANSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.68
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.60
/ EACH
CORTINA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.19
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.74
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.87
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.86
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.47
/ EACH
C.H. HANSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.89
/ EACH