UNISEX HI-VIS VEST, UNIVERSAL, 24 IN L, ORANGE/RED, POLYESTER MESH
UNISEX HI-VIS VEST, UNIVERSAL, 24 IN L, ORANGE/RED, POLYESTER MESH
OPEN ROAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep safe around heavy machinery and elsewhere with this unisex high visibility vest in one size fits all. Made of polyester mesh, this vest has a hook-and-loop closure comes in orange/red with a stripe colour of silver. It has a vest length of 24 inches, features side elastic bands and 1 inch reflective tape
Technical Specs
Item High-Visibility Vest
Colour Orange
Length 24 in
Size Universal
Closure Type Hook-and-Loop
Gender Unisex
Material Polyester
Vest Size Universal
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.86
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.21
/ EACH