!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS VEST, ANSI CLASS 2, XS, ORANGE, POLYESTER MESH, HOOK & LOOP, SINGLE STRIPE

HI-VIS VEST, ANSI CLASS 2, XS, ORANGE, POLYESTER MESH, HOOK & LOOP, SINGLE STRIPE

CONDOR

HI-VIS VEST, ANSI CLASS 2, XS, ORANGE, POLYESTER MESH, HOOK & LOOP, SINGLE STRIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS VEST, ANSI CLASS 2, XS, ORANGE, POLYESTER MESH, HOOK & LOOP, SINGLE STRIPE

HI-VIS VEST, ANSI CLASS 2, XS, ORANGE, POLYESTER MESH, HOOK & LOOP, SINGLE STRIPE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP491R82
  • Mfr. Model # 491R82
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This men's orange high-visibility traffic vest is size X-small and is made out of polyester. It meets the standards for CSA Z96-09, Class 2, Level 2, and has zero pockets. It features reflective elements for added safety.

Technical Specs

  • ItemHigh-Visibility Vest
  • ANSI TypeR
  • Back Stripe PatternX
  • Closure TypeHook-and-Loop
  • CoolingNo
  • Fabric ConstructionMesh
  • GenderMen's
  • Includes ID WindowNo
  • Length26 1/2 in
  • Number of Breakaway Points1
  • SizeXS
  • Safety Vest StyleStandard
  • ANSI Class 2
  • ATPV Rating Not Rated
  • Breakaway No
  • Colour Orange
  • Expandable No
  • Fall Protection Compatible No
  • Horizontal Stripe Type Single
  • Includes Tool Lanyard Grommets No
  • Material Polyester
  • Number of Pockets with Closure 0
  • Standards CSA Z96-09, Class 2, Level 2
  • Vest Size XS
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list