MEN'S PARKA, M TALL, ORANGE, 100% POLYURETHANE COATED POLYESTER, 100% POLYESTER LINING
MEN'S PARKA, M TALL, ORANGE, 100% POLYURETHANE COATED POLYESTER, 100% POLYESTER LINING
TOUGH DUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's fluorescent orange parka is size medium and is made out of 300D poly oxford. It meets the standards for CSA Class 2 Level 2. High-visibility (hi-vis) jackets and coats keep workers warm and help them stand out in high-risk environments. They have bright colours and reflective materials for more visibility.
Technical Specs
Item High Visibility Jacket
CSA Class 2
ANSI Class 3
Gender Men's
Colour Fluorescent Orange
Number of Outside Pockets 5
Maximum Chest Size 40 in
Includes Removable Liner Yes
Minimum Chest Size 38 in
Fabric Weight 6 oz
Garment Type Jacket
Style Jacket
ANSI Type R
Front Closure Type Snap
Size M
Includes Hood Yes
Material 300D Poly Oxford
Standards CSA Class 2 Level 2
Insulated for Cold Conditions Yes
Number of Inside Pockets 2
Country of Origin Bangladesh
(subject to change)
Alternate Products
TOUGH DUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.44
/ EACH