This hi-vis parka is fluorescent orange and is size XXXXX-large. It is made out of 100% polyurethane coated polyester with a fabric weight of 300D. It features removable quilted polyester liner and a quick-release hood. It meets the standards for ANSI 107-2010 Compliant Class 3, Level 2, CSA.
Technical Specs
ItemHigh Visibility Jacket
ANSI Class3
Front Closure TypeZipper
Size5XL
Hood StyleDetachable Hood
MaterialPolyurethane
StandardsANSI 107-2010 Compliant Class 3, Level 2, CSA