!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TEMPERATURE LEAD WIRE, 12 AWG WIRE SIZE, NATURAL, 250 FT LENGTH

HIGH TEMPERATURE LEAD WIRE, 12 AWG WIRE SIZE, NATURAL, 250 FT LENGTH

TEMPCO

HIGH TEMPERATURE LEAD WIRE, 12 AWG WIRE SIZE, NATURAL, 250 FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TEMPERATURE LEAD WIRE, 12 AWG WIRE SIZE, NATURAL, 250 FT LENGTH

HIGH TEMPERATURE LEAD WIRE, 12 AWG WIRE SIZE, NATURAL, 250 FT LENGTH

TEMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GRL1
  • Mfr. Model # LDWR-1049
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 66
  • Shipping Weight 7.82 lbs

Product Details

This high temp lead wire measures 250 feet length. This high temp lead wire meets the standards for CSA AWM Class 1 Group A/B, UL5256. It is natural.

Technical Specs

  • ItemHigh Temp Lead Wire
  • Wire Size12 AWG
  • Insulation MaterialFiberglass, PTFE
  • Length250 ft
  • Jacket ColourNatural
  • Temp. Rating482 Degrees F
  • Stranding65 x 30
  • Product Type High Temp Lead Wire
  • Trade Designation TGGT
  • Wire Colour Natural
  • Voltage 600V AC
  • Conductor Material Nickel Plated Copper
  • Nominal Outside Dia. 0.14 in
  • Standards CSA AWM Class 1 Group A/B, UL5256
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list