!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Trade Designation ?
Wire Size
Wire Colour
Length
Voltage
Insulation Material
Nominal Outside Dia.
Temp. Rating
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Lead, Hookup & Machine Tool Wire

Lead, hookup, and machine tool wire are thin, small- to medium-gauge (24 to 8 AWG) insulated wire used to establish internal electrical connections and provide power in appliances, motors, power tools, or other electronic equipment. They are commonly used in product assembly applications in manufacturing facilities.

https://catalogue.grainger.ca/?hybris=true

 83  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CAROL
  • MACHINE TOOL WIRE, 16 AWG WIRE SIZE, BLACK, 500 FT LENGTH
  • Item # WWG1YRB4
  • Mfr. Model # 76512.18.01
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CAROL
  • HOOKUP WIRE, 22 AWG WIRE SIZE, RED, 100 FT LENGTH
  • Item # WWG5ZDF3
  • Mfr. Model # C2016A.12.03
  • EHC: EHC :
  • This hookup wire measures 100 feet length. This hookup wire meets the standards for RoHS, UL, and CSA, plus it's red.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CAROL
  • HOOKUP WIRE, 22 AWG WIRE SIZE, WHITE, 100 FT L
  • Item # WWG5ZDF2
  • Mfr. Model # C2016A.12.02
  • EHC: EHC :
  • This hookup wire measures 100 feet L. This hookup wire meets the standards for UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Directive 2011/65/EU, Designed to Meet UL VW-1 Vertical Wire Flame Test. It is white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CAROL
  • MACHINE TOOL WIRE, 18 AWG WIRE SIZE, RED, 500 FT L
  • Item # WWG1YRA3
  • Mfr. Model # 76502.18.03
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is red.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
  • CAROL
  • MACHINE TOOL WIRE, 18 AWG WIRE SIZE, BLACK, 500 FT LENGTH
  • Item # WWG1YRA1
  • Mfr. Model # 76502.18.01
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
  • CAROL
  • MACHINE TOOL WIRE, 16 AWG WIRE SIZE, GREEN, 500 FT LENGTH
  • Item # WWG1YRB9
  • Mfr. Model # 76512.18.06
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is green.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
  • CAROL
  • MACHINE TOOL WIRE, 16 AWG WIRE SIZE, RED, 500 FT L
  • Item # WWG1YRB6
  • Mfr. Model # 76512.18.03
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is red.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
  • CAROL
  • MACHINE TOOL WIRE, 16 AWG WIRE SIZE, WHITE, 500 FT LENGTH
  • Item # WWG1YRB5
  • Mfr. Model # 76512.18.02
  • EHC: EHC :
  • This machine tool wire measures 500 feet L. This machine tool wire meets the standards for AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM. It is white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 91
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list